Forsaire Top Vent 4 Tons Gas 50000 BTU Furnace

Part #W5008632  |  Item #4596720  |  Manufacturer Part #5008632

BTU

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature
  • May be installed freestanding against a wall or recessed in a 16" stud wall space
  • Equipped with a four-foot service cord
  • Thermostat included
  • The heater is vented through the roof to the outside (venting material not included)
  • Standing pilot
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: 10 Years

Specifications

AFUE: 76.00

AMP: 2.2

BTU: 50000

BTU Heat Rating: 50000 Btu/h

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Forsaire

Condensing: No

Configuration: Top Vent

Depth: 10-1/4 in

Energy Star Compliant: No

Fan Speeds: 2

Flue Size: 4

Fuel Type: Natural Gas

Height: 81 in

Ignition System: Standing Pilot

Installation Type: Wall Mount

MBH: 50

Max CFM: 350

Maximum Airflow: 350

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Tonnage: 4 Tons

UL Listed: No

Vent Type: Chimney Vent

Volts: 115V

Width: 14-1/8 in