Williams Furnace Forsaire Top Vent 5.5 Tons Gas Furnace

W8632

Manufacturer Part #: 6508632

BTU

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature
  • Equipped with a four-foot service cord
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat Exchanger Warranty: 10 Years
  • May be installed freestanding against a wall or recessed in a 16" stud wall space
  • Standing pilot
  • The heater is vented through the roof to the outside (venting material not included)
  • Thermostat included

SPECIFICATIONS

AMP
3
BTU
65000
BTU Heat Rating
65000 Btu/h
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Forsaire
Condensing
No
Configuration
Top Vent
Depth
10-1/4 in
Energy Star Compliant
No
Fan Speeds
2
Fuel Type
Natural Gas
Height
87 in
Ignition System
Standing Pilot
Installation Type
Wall Mount
MBH
65
Max CFM
440
Maximum Airflow
440
Phase
Single Phase
Power Source
Gas
Product Type
Gas Furnace
Tonnage
5.5 Tons
UL Listed
No
Vent Type
Chimney Vent
Volts
115V
Width
14-1/8 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday