Top Vent - Furnace
Monterey Plus Top Vent - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Monterey
- 16" L x 66" H x 6" D
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heavy-gauge metal painted white high-heat finish
Specifications
- BTU:
- 50000
- Brand Model Compatibility:
- 2509822, 2509821, 3509822, 3509821, 5009821, 5009822
- Collection:
- Monterey Plus
- Condensing:
- No
- Configuration:
- Top Vent
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 66 in
- MBH:
- 50
- Power Source:
- Electric
- Product Type:
- Face Panel
- Stages:
- Modulating
- UL Listed:
- No