0 items

Williams Furnace Monterey Natural Gas Wall Mount Thermostat Furnace

W09622A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each furnace includes a thermostat that may be mounted on a wall or on the cabinet of the furnace
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Monterey gravity, top-vented wall furnaces require no electricity for operation, a matchless pilot igniter and automatic temperature and safety controls
  • The furnace is vented through the roof to the outside (venting material not included) allowing for installation on an interior or exterior wall

SPECIFICATIONS

BTU
25000
CEC Compliant
For Sale in CA
Collection
Monterey
Configuration
Top Vent
Depth
6 in
Height
65-3/4 in
MBH
25
Power Source
Gas

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday