1 in. Furnace for 3508731, 3508732, 4007731, 4007732 and 5008731

You last purchased this on
 
Williams Furnace

1 in. Furnace for 3508731, 3508732, 4007731, 4007732 and 5008731

This product requires certification to purchase.
Brand image
You last purchased this on
 
Williams Furnace

1 in. Furnace for 3508731, 3508732, 4007731, 4007732 and 5008731

  • Fast #
  • Part #WP322391
  • Item #3025967
  • Manufacturer Part #P322391
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1" L x 1" H x 24" D
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
3508731, 3508732, 4007731, 4007732, 5008731, 5008732, 6257731, 6257732, 6508731, 6508732
Depth:
1 in
Height:
24 in
Length:
1 in
Width:
1 in