Top Vent 60000 BTU Commercial Furnace
Top Vent 60000 BTU Commercial Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Williams' floor furnaces use no above-the-floor room space as it unobtrusively circulates warm air and does it without the aid of a blower
- Fitted with an automatic floor register grille temperature control and nonelectric pilot to ensure continuous heat -- even during power outages
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat Exchanger Warranty: 10 Years
- Parts Warranty: 1 Year
- Gas Conversion Kit Available
- Includes a wall-mounted thermostat and automatic temperature and safety controls
Documents
Specifications
- AFUE:
- 70.00 %
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Configuration:
- Top Vent
- Depth:
- 42 in
- Flue Size:
- 4
- Height:
- 28-1/2 in
- Installation Type:
- Floor Mount
- MBH:
- 60
- Power Source:
- Gas
- Product Type:
- Gas Furnace
- Stages:
- Single
- Tonnage:
- 5 Ton
- Vent Type:
- Chimney Vent
- Width:
- 24 in