Fire Suppressor in Greys
Fire Suppressor in Greys
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy Magnetic Installation
- 15-27" clearance from burner to mounting point
- Automatic Fire Suppression for cooking fires
- Saves Lives, Saves Property, Saves Money
- 6 year effective life
- Activated by sustained flame
Documents
Specifications
- Average Life:
- 6 yr
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- Fire Suppressor
- Thickness:
- 7.75 in
- UL Listed:
- No
- Width:
- 4-3/4 in