38-1/2 in. Lever Handle in White
Williamsburg™ 38-1/2 in. Lever Handle in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Williamsburg™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 4-19/50 in