0 items

Williamson Thermoflo TMP Series 21 in. 105000 BTU 80.2% AFUE 2.5 Ton Two-Stage Horizontal Left 1/3 hp Oil Furnace

WTMP105DDS2BW

BTU

105000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features multi-speed direct drive, foil-faced insulation for hand-cool surface, front access filter rack, solid state ignitor, heavy gauge wrap-around design, front flue, interior baffling, flame view port, and a large front clean-out port secured with st
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
105000
Collection
TMP Series
Configuration
Horizontal Left
Depth
21 in
Energy Star Compliant
No
Height
57 in
Horsepower
1/3 hp
MBH
105
Power Source
Oil
Stages
Two
Tonnage
2.5 Tons
UL Listed
No
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday