16-7/8 in. 98000 BTU 86.1% AFUE 3 Ton Two-Stage Highboy and Horizontal 1/3 hp Oil Furnace
PMP 098 16-7/8 in. 98000 BTU 86.1% AFUE 3 Ton Two-Stage Highboy and Horizontal 1/3 hp Oil Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AFUE:
- 86.10 %
- BTU:
- 98000
- CSA Certified:
- Yes
- Collection:
- PMP 098
- Condensing:
- No
- Configuration:
- Highboy, Horizontal
- Depth:
- 20-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40-3/4 in
- Horsepower:
- 1/3 hp
- MBH:
- 98
- Max CFM:
- 1350 cfm
- Power Source:
- Oil
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Width:
- 16-7/8 in