9 Tons Oil 105000 BTU Furnace
Riello 9 Tons Oil 105000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AFUE:
- 86.00 %
- BTU:
- 105000
- Brand Model Compatibility:
- CHB/LB 105 Series
- Collection:
- Riello
- Condensing:
- No
- Depth:
- 33-3/4 in
- Energy Star Compliant:
- No
- Height:
- 53-1/2 in
- MBH:
- 105
- Power Source:
- Oil
- Tonnage:
- 9 Ton
- UL Listed:
- No
- Width:
- 22-1/4 in