10 in. Stainless Steel Braided Hose
10 in. Stainless Steel Braided Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless