Wilmington Rubber & Gasket

Male x MNPT 1/4 in. Adapter

Part #W25010404SS  |  Manufacturer Part #25010404SS

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Male

End Connection 2: MNPT

End Connections: Male x MNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Material: Stainless Steel

Product Type: Adapter