12 oz. Floral Scent Glass Cleaner
12 oz. Floral Scent Glass Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also cleans chrome, stainless steel, Plexiglas and other hard surfaces
- Contains no phosphates
- Won't streak or leave a film
- Volume: 12 oz
- Color: Blue
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 1-19/32 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-13/32 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 9-13/32 in
- Material:
- Liquid
- NSF Certified:
- No
- OSHA:
- OSHA 29 CFR 1910.1200
- Origin:
- Domestic
- Product Type:
- Glass Cleaner
- SCAQMD Compliant:
- No
- UL Listed:
- No
- Weight:
- .93 lb
- Width:
- 3-5/16 in