Windex

23 oz. Multi-Surface Vinegar Trigger

Part #DCB701397  |  Manufacturer Part #CB701397

Size:

23 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Experience the natural cleaning power of vinegar
  • Cleans almost everything in your facility to a streak-free shine
  • Use it on appliances, kitchen and bathroom surfaces, windows, mirrors, glass tabletops and in the car
  • Ammonia-free formula has no harsh vinegar smell, just a fresh, clean scent

Specifications

CSA Certified: No

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

Dilution Rate: Ready to Use

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Material: Liquid

NSF Certified: No

Product Type: Multi-Surface Cleaner

SCAQMD Compliant: No

Size: 23 oz

Type: Multi-Surface Cleaner

UL Listed: No