32 oz. Ready to Use Glass Cleaner with Ammonia-D
Windex® 32 oz. Ready to Use Glass Cleaner with Ammonia-D
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective glass and multi-surface cleaning
- The clean, fresh scent of Windex® glass cleaner makes it pleasing to work with
- No streaking or filming
- Contains no phosphorus, NSF C1 Registered
- Training is easier with Windex® glass cleaner labeled in multiple languages
Documents
Specifications
- Collection:
- Windex®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Ammonia
- SCAQMD Compliant:
- No
- Size:
- 32 oz