32 oz. Multi Surface Disinfectant Cleaner Capped Bottle with Trigger (Case of 12)

Part #S687375  |  Item #7730451  |  Manufacturer Part #687375

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Leaves no dull residue behind
  • Kills 99.9% of viruses and bacteria when used as directed on hard, non-porous surfaces
  • Clean windows, glass and much more -Cleans a variety of surfaces, not just glass!

Documents

Specifications

Application: Disinfectant Cleaner

CSA Certified: No

Color: Yellow

Color Finish: Yellow

Color Finish Category: Yellows

Dilution Rate: Ready to Use

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

FM Approved: No

FSC Certified: No

Green Seal Certified: No

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Material: Liquid

NSF Certified: No

Package Quantity: Case of 12

Product Type: [Cleaner, Glass Cleaner, Disinfectant, Sanitizer]

SCAQMD Compliant: No

Size: 32 oz

UL Listed: No

Weight: 28.5