1-Ply Multi-Fold Towels Brown Case
Windsoft® 1-Ply Multi-Fold Towels Brown Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Case includes 16 bundles of 250 towels
Specifications
- Brand Model Compatibility:
- 1811259 Preserve® Multi-Fold Towel
- Collection:
- Windsoft®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 9-2/5 in
- Material:
- Paper
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-1/5 in