800 ft. 1-ply Paper Towel Roll in Brown
800 ft. 1-ply Paper Towel Roll in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for hard wound towel dispensers
- Meets EPA CPG requirements
- Single-ply, non-perforated towel roll
Specifications
- Application:
- Hand Washing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Length:
- 800 ft
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Product Type:
- Paper Towel Roll
- Width:
- 8 in