Windsor

Bolt™ 175 RPM Floor Polisher

Part #W10090820  |  Manufacturer Part #1.009-082.0

RPM:

175
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Robust motor for everyday reliability
  • Separate start and run capacitors for durability
  • Cord strain relief to keep cord from breaking or tearing
  • Strong and solid handle housing for trouble-free operation
  • Single-speed, 175 RPM
  • Fully adjustable handle height to accommodate multiple users
  • Mechanical safety interlock to prevent accidental startups
  • Built-in circuit breaker to protect motor
  • UL listed to U.S. and Canadian safety standards

Specifications

Collection: Bolt™

Color Finish: Blue

Cord Length: 50 ft

Decibel Rating dB : 63 dB

Height: 47 in

Horsepower: 1-1/2 hp

Length: 23 in

Material: [Aluminum, Rubber, Steel]

RPM: 175

Type: W10090820

Volts: 115V

Width: 18 in