175 RPM Floor Polisher
This product has been replaced by
Manufacturer Part #1.009-095.0
Bolt™ 175 RPM Floor Polisher
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separate start and run capacitors for durability
- Cord strain relief to keep cord from breaking or tearing
- Robust motor for everyday reliability
- Built-in circuit breaker to protect motor
- Fully adjustable handle height to accommodate multiple users
- Mechanical safety interlock to prevent accidental startups
- Single-speed, 175 RPM
- Strong and solid handle housing for trouble-free operation
- UL listed to U.S. and Canadian safety standards
Specifications
- Collection:
- Bolt™
- Color Finish Name:
- Blue
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 63 dB
- Height:
- 47 in
- Horsepower:
- 1-1/2 hp
- Length:
- 24-1/2 in
- Material:
- Aluminum, Rubber, Steel
- RPM:
- 175
- Volts:
- 115V
- Width:
- 21 in