20 in. Floor Scrubber with Battery

This product has been replaced by

Kärcher 44 in. Scrubber Machine
Kärcher 20 in. Scrubber Machine
Manufacturer Part #1.008-011.0
You last purchased this on
 
Windsor

Chariot™ 20 in. Floor Scrubber with Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kärcher 44 in. Scrubber Machine
Kärcher 20 in. Scrubber Machine
Manufacturer Part #1.008-011.0
Windsor

Chariot™ 20 in. Floor Scrubber with Battery

  • Fast #
  • Part #W98408130
  • Item #5052619
  • Manufacturer Part #9.840-813.0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • More productive than a conventional 20-inch walk-behind scrubber by 50%
  • Quiet operation for indoor cleaning
  • Chariot™ patented stand-on cleaning technology that significantly increases productivity and cleaning quality
  • Intuitive control panel with two transport speeds, two operating speeds and an easy-to-clean, fully accessible hygienic recovery tank
  • Swiveling no-adjustment squeegee with Aqua-Mizer functionality ensures 100% water pick up for dry, safe floors
  • Design and size that provides remarkable maneuverability, and best in industry 360°visibility that allows the operator to see more of the cleaning area
  • With 10 gal solution tank and 10 gal recovery tank
  • Covers 18,000 sq ft/hr
  • With (3) 12 volt 114 A/H AGM batteries, 21A on-board charger
  • With 48-inch turning radius
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Chariot™
Decibel Rating (dB):
66.9 dB
Height:
50-3/4 in
Horsepower:
1/3 hp
Length:
42 in
RPM:
180
Size:
10 gal
Width:
26-1/2 in