44 in. 10 gal Floor Scrubber with Battery

You last purchased this on
 
Windsor

Chariot™ 44 in. 10 gal Floor Scrubber with Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Chariot™ 44 in. 10 gal Floor Scrubber with Battery

  • Fast #
  • Part #W98409380
  • Item #5051439
  • Manufacturer Part #9.840-938.0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two 22-inch counter-rotating cylindrical brushes provides pre-sweeping, scrubbing and vacuuming in one pass for thorough cleaning, especially on grouted & structured surfaces
  • Over More productive than a conventional 20-inch walk-behind scrubber by 50%
  • Designed with our patented Chariot stand-on technology for increased productivity and maneuverability
  • Easy access to the debris tray for dumping and cleaning
  • Swiveling no-adjustment squeegee with Aqua-Mizer™ functionality that ensures 100% water pick up for dry, safe floors
  • Intuitive control panel and an easy-to-clean, fully accessible hygienic recovery tank
  • With 10 gal solution tank and 10 gal recovery tank
  • Covers 19,700 sq ft/hr
  • With (3) 12 volt 130 A/H batteries, 21A automatic charger
  • Quiet operation for daytime cleaning
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Chariot™
Decibel Rating (dB):
71.5 dB
Height:
51-4/5 in
Horsepower:
4/5 hp
Length:
44 in
RPM:
1500
Size:
10 gal
Weight:
255 lb
Width:
25-2/5 in