12 gal 115V Carpet Extractor

You last purchased this on
 
Windsor

Clipper™ 12 12 gal 115V Carpet Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Clipper™ 12 12 gal 115V Carpet Extractor

  • Fast #
  • Part #W10080250
  • Item #5051441
  • Manufacturer Part #1.008-025.0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flip handle for push or pull operation to increase extraction productivity
  • Convenient fingertip controls for operator comfort
  • Practical productivity of 3,200 sq ft per hour
  • Brush setting easily adjusts to eight cleaning positions for maximum performance and a storage position increases brush life
  • Ergonomic design reduces operator fatigue
  • Powerfully cleans even the dirtiest of carpets
  • Intuitive controls for quick training
  • Recovery tank lifts off for easy dumping
  • Powerful three stage, bypass, 1.5 hp vac motor
  • Floating vacuum shoe follows the contour of the carpet for superior recovery
  • Requires Certification

Specifications

Capacity:
12 gal
Collection:
Clipper™ 12
Cord Length:
50 ft
Decibel Rating (dB):
69 dB
Height:
32-1/2 in
Length:
43 in
Product Type:
Carpet Extractor
Size:
12 gal
Volts:
115V
Weight:
114 lb
Width:
22 in