4 gal 120 V Carpet Extractor
Mini Pro™ 4 gal 120 V Carpet Extractor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extraction is no sweat
- Perform Alert™ wear indicators
- High performance vacuum motor for faster drying time
- Fold-down handle for easy transportation in any vehicle
- Solution tank designed with no-mess splash back protection and protective filter screen to remove debris
- Comfort grip, adjustable handle with one-button activation and ergonomically positioned handle for balanced lifting
- Four gallon solution and recovery tank for home or commercial cleaning
- Wrap around soft-sided bumper for surface protection
- Easy transport and maneuverability
- With 10" non-marking wheels
Specifications
- Capacity:
- 4 gal
- Collection:
- Mini Pro™
- Cord Length:
- 25 ft
- Decibel Rating (dB):
- 79 dB
- Height:
- 28 in
- Length:
- 22-1/2 in
- Product Type:
- Carpet Extractor
- Size:
- 4 gal
- Volts:
- 120V
- Weight:
- 79 lb
- Width:
- 14 in