26 in. Wide Area Vacuum Cleaner
This product has been replaced by
Manufacturer Part #1.012-588.0
NuWave™ 26 in. Wide Area Vacuum Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two proprietary designed 1.1 hp vacuum motors deliver higher air flow for deep carpet cleaning
- Productivity of 9,300 ft2/hr, perfect for large areas
- Dual counter-rotating brushes agitate, lift and clean both sides of the carpet nap removing 50% more soil in one pass
- Handle folds over bag housing for compact storage
- No-slip cord wrap design
- Floating brush deck maintains constant contact with carpet surface and requires no operator adjustments
- Multiple position soft grip handle is ergonomically designed to reduce skeletal and muscular strain of the operator
- Extra-large 10-inch non-marking rear wheels and two large three-inch front casters deliver superior maneuverability reducing operator fatigue
- Filtration bag improves air quality 98%
- Easy bag removal
Specifications
- AMP:
- 13
- CFM:
- 224 ft3/min
- Collection:
- NuWave™
- Cord Length:
- 75 ft
- Height:
- 40-1/2 in
- Horsepower:
- 1-1/10 hp
- Length:
- 29 in
- Volts:
- 115V
- Weight:
- 164 lb
- Width:
- 30-1/4 in