Windsor Priza™ 120V Carpet Extractor

W11001390

Manufacturer Part #: 1.100-139.0

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable handle on the floor tool enables a safer grip and better ergonomics
  • Carpets dry up to 63% faster when compared with other machines
  • Ideal for smaller spaces such as stairways or vehicles
  • Powerful vacuum motor means little residual moisture is left after cleaning
  • Removable dirty water tank
  • Solution tank can be emptied by placing suction tool in the clean water tank
  • Spray extraction for smaller areas and upholstery cleaning
  • Sturdy couplings ensure a fixed connection and easy change out of accessories
  • Two switch operation
  • With 2.3 gal recovery tank and 2.6 gal solution tank

SPECIFICATIONS

CFM
114.4
Collection
Priza™
Height
17-1/10 in
Length
26-1/5 in
Volts
120V
Weight
23-1/2
Width
12-3/5 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday