20 in. Compact Floor Scrubber

You last purchased this on
 
Windsor

Saber™ Compact 20 20 in. Compact Floor Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Saber™ Compact 20 20 in. Compact Floor Scrubber

  • Fast #
  • Part #W98403140
  • Item #5052620
  • Manufacturer Part #9.840-314.0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces service down-time with its wide open accessibility and reduced parts design
  • Rugged machine construction ensures years of maximum performance
  • Ergonomic handle and simple controls make operation easy and increases productivity
  • Durable roto-molded tank
  • Two 12V 130 A/H batteries with 24V 9A on-board charger
  • With 14 gallon solution tank and 16 gal recovery tank
  • Can cover 9,900 square feet per hour
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Saber™ Compact 20
Height:
43 in
Horsepower:
3/4 hp
Length:
53 in
RPM:
200
Size:
13.5 gal
Width:
22 in