26 in. Floor Scrubber Machine

You last purchased this on
 
Windsor

Saber™ Cutter 26 in. Floor Scrubber Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Windsor

Saber™ Cutter 26 in. Floor Scrubber Machine

  • Fast #
  • Part #W98401620
  • Item #5052621
  • Manufacturer Part #9.840-162.0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple, intuitive controls
  • With 23 gal solution tank and 25 gal recovery tank
  • Sleek, functional design improves sight lines
  • Increases run-time productivity by up to 50% per tank fill up
  • Brushes or pads can easily be accessed for replacement or clean-up
  • Saber Cutters feature an intuitive control panel with all operational functions within easy reach to reduce training times and increase operator productivity
  • Simple daily maintenance or service operations increase productivity
  • Covers 21,120 sq ft/hr
  • With (4) 6V 305 A/H batteries, 24V 25A on-board charger w/ pad drivers & mechanical scrub deck
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Saber™ Cutter
Height:
45 in
Length:
64 in
Size:
25 gal
Volts:
24V
Width:
21 in