14 in. Vacuum Cleaner
Sensor™ 14 in. Vacuum Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-stage filtration provides cleaner air to the filter, extending the life up to 200-300 hours, saving you time and money
- Bag-full and check brush indicators are mechanical for even greater reliability
- HEPA filter standard on every vacuum for better indoor air quality
- Daytime cleaning and operation in noise-sensitive areas possible with the low noise level of 67 dB(A)
- Three-year “bumper to handle” warranty, provides you the best protection the industry has to offer
- All electronics located in the base of unit, eliminating wear on swivels and connectors, improving reliability and serviceability
- Tool-free power cord change
Specifications
- CFM:
- 105 ft3/min
- Collection:
- Sensor™
- Cord Length:
- 40 ft
- Decibel Rating (dB):
- 67 dB
- ETL Listed:
- No
- Height:
- 46 in
- Horsepower:
- 1-3/5 hp
- Length:
- 11 in
- UL Listed:
- No
- Watts:
- 1230 W
- Weight:
- 20 lb
- Width:
- 14 in