Sensor™ S 12 in. 1.6 hp Commercial Upright Vacuum Cleaner

Part #W10120210  |  Item #5051446  |  Manufacturer Part #1.012-021.0

Width:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra-light handle weight allows for strain-free operation
  • Larger, 1,200 watt vacuum motor
  • With 5,400 brush contacts per minute
  • High efficiency filtration traps 99.6% at 0.3 microns
  • Flat to floor feature allows the vacuum easily to clean under beds and furniture
  • Industry-proven track record of durability and reliability
  • No-tool brush removal for easy maintenance
  • Detail cleaning tools conveniently located on the back of the machine
  • Comes standard with a high-efficiency filter that traps up 99.6% of particles at 0.3 microns

Specifications

Collection: Sensor™ S

Cord Length: 40 ft

Decibel Rating dB : 69 dB

Height: 46 in

Horsepower: 1-3/5 hp

Length: 11 in

Watts: 1200

Weight: 18

Width: 12 in