18 in. Commercial Upright Vacuum Cleaner

This product has been replaced by

Windsor 120V Upright Vacuum
Windsor 18 in. 120V Upright Vacuum
Manufacturer Part #1.012-613.0
You last purchased this on
 
Windsor

Sensor™ XP 18 in. Commercial Upright Vacuum Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Windsor 120V Upright Vacuum
Windsor 18 in. 120V Upright Vacuum
Manufacturer Part #1.012-613.0
Windsor

Sensor™ XP 18 in. Commercial Upright Vacuum Cleaner

  • Fast #
  • Part #W10120300
  • Item #5051457
  • Manufacturer Part #1.012-030.0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic brush-height adjustment to for optimum cleaning performance
  • Ultra-light handle weight allows for strain-free operation
  • The Sensor® XP comes standard with a high-efficiency filter that traps up 99.6% of particles at 0.3 microns
  • Machine shuts down if indicator light are ignored for self-preservation
  • Detail cleaning tools conveniently located on the back of the machine
  • Equipped with indicator lights to notify if the vacuum bag is full, brush height needs adjustment, or if there is a brush jam
  • No-tool brush removal for easy maintenance
  • Flat-to-floor feature allows for easy cleaning under beds and furniture
  • Quiet operation at only 69 dBA
  • Requires Certification

Specifications

CFM:
105 ft3/min
Collection:
Sensor™ XP
Cord Length:
40 ft
Decibel Rating (dB):
69 dB
Height:
46 in
Horsepower:
1-3/5 hp
Volts:
120V
Weight:
19 lb
Width:
18 in