13-2/5 in. Canister Vacuum
TrekVac™ 13-2/5 in. Canister Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Ergonomically designed handle
- Dry canister vacuum
- With 2-ply paper filter bag
- Support 98" water lift
- Covers 10" cleaning path
- With 1.7 hp vacuum motor
- Includes floor tool with triple action joint
Specifications
- CFM:
- 129.3 ft3/min
- Capacity:
- 3 gal
- Collection:
- TrekVac™
- Cord Length:
- 40 ft
- Height:
- 16-1/10 in
- Horsepower:
- 1-7/10 hp
- Length:
- 13-2/5 in
- Power Source:
- Electric
- Size:
- 13-2/5 in x 12-2/5 in x 16-1/10 in
- Volts:
- 120V
- Weight:
- 11-1/2 lb
- Width:
- 12-2/5 in