4 gal Vital Oxide Disinfectant Cleaner 4 Pack
Vital Oxide® 4 gal Vital Oxide Disinfectant Cleaner 4 Pack
Frequently Purchased Together
Product Details
- Ready-to-use formula is non-irritating to skin and non-corrosive to treated articles
- Kills 99.99% of bacteria, including E. coli, Salmonella and Listeria
- Hospital-grade disinfectant, mold killer and odor eliminator
Specifications
- Application:
- Disinfectant
- Collection:
- Vital Oxide®
- Material:
- Liquid
- Package Quantity:
- Pack of 4
- Product Type:
- Disinfectant Cleaner
- Size:
- 4 gal