Windward® 60 x 42 in. Whirlpool Drop-In Bathtub with Right Drain in White

Part #K1112-CB-0  |  Manufacturer Part #1112-CB-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Decked oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • End drain

Specifications

ADA Compliant: No

AMP: 15

Bathtub Shape: Oval in Rectangle

Capacity: 57 gal

Collection: Windward®

Color Finish: White

Color Finish Category: Whites

Cord Length: 26 ft

Drain Location: Right

Height: 21 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in

Type: K1112-CB-0

Volts: 120V