0 items

Wingit Innovations 1-1/2 in. Concealed Mount Grab Bar

WWGB6YSWH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to clean for the most demanding environments
  • Made of 18/8 304 stainless steel
  • Silicon-infused polyester paint for interior and exterior use
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lb
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
36 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday