3-1/2 in. (Pack of 2) Plastic Anchor

You last purchased this on
 
Wingits®

Master Anchor™Super Duty 3-1/2 in. (Pack of 2) Plastic Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Master Anchor™Super Duty 3-1/2 in. (Pack of 2) Plastic Anchor

  • Fast #
  • Part #WMAWSD352
  • Item #4091578
  • Manufacturer Part #MAWSD35-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installs in all hollow walls in just minutes and lasts a lifetime
  • Objects can be easily removed and replaced
  • Patented Super-Duty MASTER Anchors™ never loosen
  • Optional accessories: Drill bits: WWA200GT34
  • Uses a #10 stainless steel screw
  • Works in the holes where other anchors failed
  • Requires Certification

Documents


Specifications

Collection:
Master Anchor™Super Duty
Drive Type:
Phillips
Length:
3-1/2 in
Material:
Plastic
Package Quantity:
Pack of 2
Product Type:
Anchor
Size:
#10-32
Width:
1-1/2 in