1/4 in - 1-1/4 in. x 1/4 in, 1/2 in, 3/4 in, 1 in and 1-1/4 in. Round Masonry 5 Piece

You last purchased this on
 
Wingits®

Apache200 1/4 in - 1-1/4 in. x 1/4 in, 1/2 in, 3/4 in, 1 in and 1-1/4 in. Round Masonry 5 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Apache200 1/4 in - 1-1/4 in. x 1/4 in, 1/2 in, 3/4 in, 1 in and 1-1/4 in. Round Masonry 5 Piece

  • Fast #
  • Part #WWA2005PCS
  • Item #4091646
  • Manufacturer Part #WA2005PCS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated at 200 holes in ceramic wall tile
  • Designed for cordless drills
  • Industrial grade carbide cutting tool
  • Never walks and is self-tapping
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in, 1/2 in, 3/4 in, 1 in and 1-1/4 in
Bit Sizes:
1/4 in - 1-1/4 in
Collection:
Apache200
Drill Bit Type:
Masonry
Length:
6 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
5 Piece
Product Type:
Bit Set
Shank Style:
Round