Round Pivot Bracket Kit in Polished Chrome

You last purchased this on
 
Wingits®

Crescent Round Pivot Bracket Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Crescent Round Pivot Bracket Kit in Polished Chrome

  • Fast #
  • Part #WCRMBCHM
  • Item #4091562
  • Manufacturer Part #CRMB-CHM
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Crescent
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel