0 items

Wingit Innovations Premium Series Grab Bar in Polished Stainless Steel

WWGB5PSPE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lb
Collection
Premium Series
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday