Wingit Innovations

Premium Series 30 in. Grab Bar in Polished Stainless Steel

Part #WWGB5PSPE30  |  Manufacturer Part #WGB5PSPE30

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 800 lb

Collection: Premium Series

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 800