0 items

Wingits Infinite Elegance™ 12 x 3-1/8 x 2 in. Towel Bar

WWIETBPS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Unparalleled strength

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Infinite Elegance™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
3-1/8 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday