0 items

Wingits Master™ 2-3/100 x 8 x 8 in. Bilevel Wire Corner Basket

WWCB28

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 2 MASTER Anchor™ for easy installation
  • Made of 18/8 304 HeliArc welded stainless steel
  • No blocking required
  • Unparalleled strength

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Master™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
8 in
Height
2-3/100 in
IAPMO Listed
No
Material
Stainless Steel
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday