0 items

Wingits Oval™ 25 x 4 x 2 in. Towel Bar

WWOT24

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beauty and Structure
  • Color/Finish: Polished Stainless Steel
  • Durable and limits liabilities
  • Installs in minutes into all hollow wall substrates, guaranteed to never loosen
  • Optional accessories: Bath accessory: WBAW30; Drill bits: WWA200GT34
  • Oval Suite
  • Structural stainless steel construction, no exposed screws

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Oval™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Depth
4 in
Height
2 in
IAPMO Listed
No
Length
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday