0 items

Wingits Modern Elegance™ 30 in. Grab Bar

WWGB5ME30

Color Finish

Starting at $100.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • BridgeBind™ manufacturing technology
  • Exceeds all building codes and ADA guidelines
  • Hand polished
  • HeliArc welded structural 18/8 304 stainless steel
  • No lines or joints

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
800 lbs
Collection
Modern Elegance™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday