Wingits

32 in. Grab Bar in Satin Stainless Steel

Part #WWGB6SS32  |  Manufacturer Part #WGB6SS32

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exceeds ADA Guidelines and all building codes
  • Multiple hole pattern for mounting
  • Slotted flanges to accommodate fast and easy installation when using grab bar WingIts®
  • Tubing has a true 90° bend allowing for a much tighter fit on the mounting flange

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 800 lbs

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 32 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 800