Wingits
42 in. Grab Bar in Satin Stainless Steel
Part #WWGB6SS42 | Item #1510411 | Manufacturer Part #WGB6SS42
$
33.99
EACH
(Pricing is for 42 in)
Length
Product Details
- Exceeds all building codes and ADA guidelines
- Multiple hole pattern for mounting
- Made of 18/8 304 stainless steel
ADA Compliant
Specifications
ADA Compliant: Yes
Capacity: 800 lbs
Color Finish: Satin Stainless Steel
Color Finish Category: Stainless Steel
Diameter: 1-1/2 in
Installation Type: Wall Mount
Length: 42 in
Material: Stainless Steel
Mount Type: Wall
Weight Capacity: 800