0 items

Wingits Modern Elegance™ 6 x 2-1/4 x 3 in. Towel Bar

WWMETB6

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • BridgeBind™ manufacturing technology
  • Hand polished
  • Heli-Arc Welded structural 18/8 stainless steel
  • MODERN Elegance™
  • No lines

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modern Elegance™
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
2-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday