60 in. Curved Shower Rod in Polished Stainless

You last purchased this on
 
Wingits®

Oval™ 60 in. Curved Shower Rod in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wingits®

Oval™ 60 in. Curved Shower Rod in Polished Stainless

  • Fast #
  • Part #WWOCONPS5NC
  • Item #4712087
  • Manufacturer Part #WOCONPS5NC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Will not rotate in its fittings
  • Works with conventional shower curtains, shower hooks and hookless shower curtains
  • Cast brackets and structural stainless steel tubing
  • With 6" bow
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Oval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
6 in
Gauge (metal):
22 ga
Height:
1-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
1-1/2 in