Wingits Crescent™ 5 ft. Stainless Steel Shower Rod in Brushed Nickel

WCWCRSS5

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cast brackets and structural stainless steel tubing
  • Crescent™
  • Optional Accessories: Installation Tools: WBAW30; Cover Plates: WBCSRCHM or WBCSRSNM; Drill Bits: WWA200GT34
  • Size: 5'
  • Standard 9" bow
  • Works with conventional shower curtains

SPECIFICATIONS

Collection
Crescent™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
5 ft
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday